- 12.7 mm OD
- 10.1 mm Roller Height
- 9.65 mm Groove Diameter
- 9.5 mm Long Stud
- Roller Assembly w/Concentric Stud w/Nitrile Seals Through Fixing Type w/ Long Stud
features
- For use in mounting plates of limited thickness where there is unrestricted access to the opposite side
- Two stud lenghts available to suit most mounting plate thickness
- Twin type or double row types available
- Defines the datum position for the system
| Roller Groove Diameter | 9.65 mm |
| Roller Groove Angle | 70 ° |
| Stud Shoulder Length | 2.5 mm |
| Stud Shoulder Diameter | 4 mm |
| Roller Type | V-Groove |
| Temp Description | Concentric Stud w/Nitrile Seal |
| Stud Length | 9.5 mm |
| Overall Length | 15.9 mm |
| Roller Groove Height Location | 5.46 mm |
| Roller Width | 10.1 mm |
| Material | Stainless Steel |
| Type | Through Fixing Type w/Long Stud |
| Roller Dia. | 12.7 mm |
| Bolt Hole Spacing | 30 mm |
| Roller Height | 10.1 mm |
| Weight | 0.018 LB |

