- 50 mm Wide
- 57 mm Deep
- 33.5 mm High
- Lubricator
description
- Stainless steel cross recessed cheese head (Phillips®) screws DIN84A are supplied with each lubricator. Lubricators are designed for use with particular bearing assemblies. They are normally used in conjunction with the slide section as specified. However, they may also be used with any slide of lesser thickness. Replenishment of oil should be carried out via the lubrication point using 68 viscosity EP mineral oil. Lubrication interval depends on length of stroke, duty and environmental factors but typically 700 km of linear travel.
features
- Use with short carriage plate/miniature system or as an option to cap seal on longer carriage plates
- Provides lower running friction with long system life
- Applies very small quantities of oil, for long system life
- Supplied charged with mineral oil as standard, or dry on request (other oil types available)
| Height | 33.500 mm |
| Flange Mounting Hole Diameter | 5.2 mm |
| Height to Center of Vee | 19 mm |
| Accessory Type | Lubricator |
| Depth | 57 mm |
| Flange Mounting Holes Width | 38 mm |
| Flange Mounting Hole Fastener | M5 x 0.8 x 10 |
| Flange Mounting Holes Depth | 28.5 mm |
| Weight | 0.0 LB |

