- 98 mm Wide
- 60 mm Deep
- 36.5 mm High
- Cap Seal
features
- Lubricates contact surfaces from a grease reservoir, giving extended re-lubrication interval, and long system life
- Totally encloses the bearing assembly
- Increases load capacity
- Extends system life
- Excludes debris
- Improves operational safety
- Can be used on medium and long carriage lengths (on all but miniature systems)
- Stainless steel cross recessed head (Phillips®) screws DIN84A and washers DIN125A are supplied with each cap seal
- Cap seals are designed for use with particular bearing assemblies
- They are normally used in conjunction with the slide section, however these may also be used with any slide of greater thickness
- Replenish lubricant as necessary using a #2 consistency, lithium soap-based grease
- Male grease connector Part #CSCHF4034 or complete gun available
- Lubrication interval depends on length of stroke, duty and environmental factors
| Flange Mounting Holes Depth | 29.7 mm |
| Height | 36.500 mm |
| Depth | 60 mm |
| Width | 98.000 mm |
| Accessory Type | Cap Seal |
| Flange Mounting Hole Fastener | M5 x 0.8 x 25 |
| Height to Center of Vee | 19 mm |
| Flange Mounting Holes Width | 80 mm |
| Weight | 0.0 LB |

