- 135 mm Wide
- 150 mm Long
- 17 mm high
- Type "B" Carriage Plate will accommodate Lubricators only
description
- Type "" Carriage Plate will accommodate Lubricators only
features
- High strength, lightweight aluminum alloy with corrosion-resistant coating approved by the U.S. Department of Agriculture
- Large mounting area with flush surface
- Three standard lengths in each size
- Predrilled and tapped component mounting holes
- Counterbores sealed with plastic plugs to eliminate dirt traps
- Recess both sides to facilitate location of switch cams and other components
- Stainless steel carriage plates available on request (to customers' drawings)
| Type | B |
| Plate Thickness | 17 mm |
| Wheel Plate Hole Spacing Length | 110 mm |
| Wheel Mounting Hole Size | 10 mm |
| Plate Length | 150 mm |
| Wheel Plate Hole Spacing Width | 88.29 mm |
| Slide Width | 60 mm |
| Plate Width | 135 mm |
| Weight | 0.0 LB |

