- 12.7 mm OD
- 10.1 mm Roller Height
- 9.65 mm Groove Diameter
- 4 mm Long Stud
- Roller Assembly w/Concentric Stud w/Nitrile Seals
features
- For use where access to opposite side of the mounting plate is restricted
- Easy fixing from one side only
- Twin type or double row bearings assemblies available
- Defines the datum position for the system
| Overall Length | 10.1 mm |
| Material | Stainless Steel |
| Roller Height | 10.1 mm |
| Mounting Holes Length Center to Center | 30 mm |
| Roller Groove Height Location | 5.46 mm |
| Roller Width | 8 mm |
| Temp Description | Concentric Stud w/Nitrile Seal |
| Type | Blind Hole fixing Type |
| Roller Dia. | 12.7 mm |
| Roller Groove Angle | 70 ° |
| Mounting Plate Thickness | 3.75 mm |
| Roller Groove Diameter | 9.65 mm |
| Weight | 0.016 LB |

