- 34 mm OD
- 18 mm Roller Height
- 27.13 mm Groove Diameter
- 13.8 mm Long Stud
- roller Assembly w/Through Fixing Short Type
| Stud Length | 13.8 mm |
| Load Capacity [Max] | 1400 lbs |
| Roller Groove Height Location | 11.5 mm |
| Type of Bearing | Through Fixing Short Type |
| Temp Description | Concentric Stud w/Controlled Height, Through Fixing Short Type |
| Stud Shoulder Length | 8.6 mm |
| Material | Carbon Steel |
| Overall Length | 35.1 mm |
| Hex Length | 2.6 mm |
| Stud Dia. | 10 mm |
| Thread Pitch | 1.25 mm |
| Stud Shoulder Diameter | 10 mm |
| Roller Dia. | 34 mm |
| Roller Groove Angle | 70 ° |
| Roller Groove Diameter | 27.13 mm |
| Roller Width | 18 mm |
| Thread Diameter | M10 |
| Hex Size | 15 mm |
| Weight | 0.0 LB |

