- 170 mm Long
- 25 mm Wide
- 100 mm High
- Short Flange Clamp
| Type | Short |
| Length | 170.000 mm |
| Mounting Holes Length Center to Center | 95 mm |
| Height to Center of Vee | 62.5 mm |
| Screw Size | M16 |
| Accessory Type | Flange Clamp |
| Width | 25.000 mm |
| Mounting Holes Width Center to Center | 54 mm |
| Height | 100.000 mm |
| Weight | 2.315 LB |

