- 65.3 mm High
- 80 mm Wide
- 8000 mm Long
- Precision Grade P1
- Counterbored Screws w/End Cover
| Length | 8,000.000 mm |
| Mounting Hole End Spacing | 43 |
| Type of Track | Spacer Slide |
| Temp Description | Precision Grade P1, Counterbored Screws w/End Cover |
| Base Thickness | N/A |
| Height | 65.300 mm |
| Inside Height | N/A |
| Base Width | N/A |
| Material | Carbon Steel |
| Slide Width | 50 mm |
| Height to Center of Vee | N/A |
| Mounting Holes Length Center to Center | 90 mm |
| Weight | 14.33 LB |

