- 87.7 mm High
- 100 mm Wide
- 8000 mm Long
- Precision Grade P3
- w/ End Cover
| Base Thickness | N/A |
| Material | Carbon Steel |
| Type of Track | Spacer Slide |
| Mounting Holes Length Center to Center | 90 mm |
| Temp Description | w/ End Cover, Precision Grade P3 |
| Length | 8,000.000 mm |
| Slide Width | 76 mm |
| Mounting Hole End Spacing | 43 |
| Inside Height | N/A |
| Height to Center of Vee | N/A |
| Height | 87.700 mm |
| Base Width | N/A |
| Weight | 25.354 LB |

