- 50 mm Wide
- 4020 mm Long
- Double Edge Slide
- Precision Grade 2
- Counterbored Holes
| Height to Center of Vee | N/A |
| Width | 50.000 mm |
| Hole Center to Center | 90 mm |
| Base Thickness | N/A |
| Inside Height | N/A |
| Vee Thickness | 4.93 mm |
| End Hole Spacing | 43 mm |
| Bolt Hole Spacing | 90 mm |
| Screw Size | M6x12 |
| Type of Track | Flat Slide |
| Length | 4,020.000 mm |
| Base Width | N/A |
| Mounting Hole End Spacing | 43 |
| Slide Width | 50 mm |
| Mounting Hole Size | 7 mm |
| Temp Description | Counterbored Holes, Precision Grade 2 |
| Thickness | 4.93 mm |
| Height | 4.930 mm |
| Material | Carbon Steel |
| Mounting Holes Length Center to Center | 90 mm |
| Hole Dia. | 7 mm |
| Weight | 3.748 LB |

