- 25 mm Roller Diameter
- 9.8 mm Stud Length
- Through Fixing Type
- Short Stud
- w/Eccentric Stud
| Roller Height | 14 mm |
| Hex Length | 2.1 mm |
| Roller Groove Height Location | 9 mm |
| Thread Pitch | 1 mm |
| Temp Description | Eccentric Stud |
| Stud Shoulder Diameter | 8 mm |
| Type | Through Fixing Type, Short Stud |
| Stud Length | 9.8 mm |
| Thread Diameter | M8 |
| Material | Carbon Steel |
| Hex Size | 13 mm |
| Stud Dia. | 1 mm |
| Roller Groove Diameter | 20.4 mm |
| Overall Length | 35.6 mm |
| Roller Groove Angle | 70 ° |
| Stud Shoulder Length | 2.5 mm |
| Roller Width | 14 mm |
| Roller Dia. | 25 mm |
| Weight | 0.1 LB |

