- 76 mm Wide
- 799 mm Centerline Diameter
- 360° Segment Angle
- Slide Ring and Segment
- w/Internal Gear Drive
| Height to Center of Vee | 19.5 mm |
| Material | High Carbon Steel |
| Type of Track | Spacer Slide |
| Height | 24.000 mm |
| Base Thickness | 12 mm |
| Temp Description | Internal Gear Drive |
| Length | N/A |
| Hole Dia. | 14 mm |
| CenterLine Dia. | 799 mm |
| Inside Height | N/A |
| Base Width | 50.5 mm |
| Segment Angle | 360 ° |
| Vee Thickness | 9 mm |
| Weight | 0.0 LB |

