- 44 mm Wide
- 612 mm Centerline Diameter
- 360° Segment Angle
- Slide Ring and Segment
- w/Internal Gear Drive
| Base Thickness | 7 mm |
| Vee Thickness | 6 mm |
| Temp Description | Internal Gear Drive |
| Base Width | 26 mm |
| Type of Track | Spacer Slide |
| Inside Height | N/A |
| Height | 15.500 mm |
| Height to Center of Vee | 12.5 mm |
| Hole Dia. | 6.8 mm |
| Material | High Carbon Steel |
| CenterLine Dia. | 612 mm |
| Segment Angle | 360 ° |
| Length | N/A |
| Weight | 0.0 LB |

