- 25 mm Wide
- 159 mm Centerline Diameter
- 90° Segment Angle
- Slide Ring and Segment
| Inside Height | N/A |
| Material | High Carbon Steel |
| Type of Track | Spacer Slide |
| Base Width | 15.4 mm |
| Height to Center of Vee | 10 mm |
| Segment Angle | 90 ° |
| Height | 12.250 mm |
| CenterLine Dia. | 159 mm |
| Vee Thickness | 4.5 mm |
| Length | N/A |
| Hole Dia. | 5.5 mm |
| Base Thickness | 5.75 mm |
| Weight | 0.0 LB |

