- 12 mm Wide
- 127 mm Centerline Diameter
- 180° Segment Angle
- Slide Ring and Segment
- w/Internal Gear Drive and Tapped Holes
| Segment Angle | 180 ° |
| Type of Track | Spacer Slide Ring Segment |
| Base Thickness | 3.5 mm |
| Hole Dia. | 3.7 mm |
| Height | 7.700 mm |
| Base Width | 8.6 mm |
| Height to Center of Vee | 6.2 mm |
| CenterLine Dia. | 127 mm |
| Temp Description | w/Internal Gear Drive and Tapped Holes |
| Inside Height | N/A |
| Vee Thickness | 3 mm |
| Material | High Carbon Steel |
| Length | N/A |
| Weight | 0.0 LB |

