- 28 mm Wide
- 4020 mm Long
- Double Edge Slide
- Precision Grade 1
- No Holes
| Mounting Holes Length Center to Center | 90 mm |
| Mounting Hole End Spacing | 43 |
| Length | 4,020.000 mm |
| Base Thickness | 20 mm |
| Height | 10.100 mm |
| Height to Center of Vee | 8 mm |
| Material | Carbon Steel |
| Thickness | 4.21 mm |
| Type of Track | Spacer Slide w/o Holes |
| Vee Thickness | 4.21 mm |
| Inside Height | N/A |
| Slide Width | 28 mm |
| Width | 28.000 mm |
| Temp Description | Precision Grade 1, No Holes |
| Base Width | 20 mm |
| Weight | 3.528 LB |

