- 20 mm Wide
- 4020 mm Long
- Double Edge Slide
- Precision Grade 3
- Fitted Rack
| Temp Description | Precision Grade 3, Fitted Rack |
| Slide Width | 20 mm |
| Height | 10.400 mm |
| Length | 4,020.000 mm |
| Height to Center of Vee | 8.2 mm |
| Material | Carbon Steel |
| Base Thickness | N/A |
| Type of Track | Spacer Slide |
| Width | 20.000 mm |
| Inside Height | N/A |
| Mounting Holes Length Center to Center | 90 mm |
| Base Width | 12.4 mm |
| Mounting Hole End Spacing | 15 |
| Weight | 3.087 LB |

