- 50 mm Wide
- 4020 mm Long
- Double Edge Slide
- Precision Grade 1
- Tapped Holes
| Material | Carbon Steel |
| Mounting Holes Length Center to Center | 90 mm |
| Temp Description | Tapped Holes, Precision Grade 1 |
| Base Thickness | N/A |
| Mounting Hole End Spacing | 43 |
| Length | 4,020.000 mm |
| Width | 50.000 mm |
| Base Width | 40 mm |
| Height | 12.350 mm |
| Inside Height | N/A |
| Height to Center of Vee | 10 mm |
| Type of Track | Spacer Slide |
| Slide Width | 50 mm |
| Weight | 0.0 LB |

