
- 11 mm Wide
- 1976 mm Long
- Single Edge Slide
- Precision Grade 1
- Counterbored Holes
Length | 1,976.000 mm |
Mounting Hole Size | 3.5 mm |
Base Width | 9.25 mm |
Base Thickness | 1.7 mm |
Slide Width | 11 mm |
Temp Description | Precision Grade 1, Counterbored Holes |
Height to Center of Vee | 6.2 mm |
Type of Track | Flat Slide |
Hole Center to Center | 45 mm |
Screw Size | M3x0.5 |
Mounting Holes Length Center to Center | 45 mm |
Inside Height | N/A |
End Hole Spacing | 20.5 mm |
Thickness | 3 mm |
Vee Thickness | 3 mm |
Mounting Hole End Spacing | 20.5 |
Height | 7.700 mm |
Material | Carbon Steel |
Bolt Hole Spacing | 45 mm |
Weight | 0.0 LB |
