- 12 mm Wide
- 1976 mm Long
- Double Edge Slide
- Precision Grade 1
- Counterbored Holes
| Base Width | 8.5 mm |
| Slide Width | 12 mm |
| Type of Track | Spacer Slide |
| Length | 1,976.000 mm |
| Material | Carbon Steel |
| Height to Center of Vee | 6.2 mm |
| Base Thickness | N/A |
| Temp Description | Precision Grade 1, Counterbored Holes |
| Width | 12.000 mm |
| Mounting Holes Length Center to Center | 45 mm |
| Height | 7.700 mm |
| Inside Height | N/A |
| Mounting Hole End Spacing | 20.5 |
| Weight | 0.0 LB |

