- 43 mm Wide
- 6000 mm Long
- Single Edge Slide
- Precision Grade 3
- Rack Cut w/ No Holes
| Height to Center of Vee | 19.7 mm |
| Base Thickness | N/A |
| Slide Width | 43 mm |
| Height | 24.400 mm |
| Length | 6,000.000 mm |
| Type of Track | Spacer Slide w/o Holes |
| Material | Carbon Steel |
| Base Width | 30.4 mm |
| Mounting Hole End Spacing | 88 |
| Temp Description | Precision Grade 3, Rack Cut w/ No Holes |
| Mounting Holes Length Center to Center | 180 mm |
| Inside Height | N/A |
| Weight | 0.0 LB |

