- 43 mm Wide
- 4020 mm Long
- Single Edge Slide
- Precision Grade 1
- Rack Cut
| Slide Width | 43 mm |
| Type of Track | Spacer Slide |
| Height to Center of Vee | 19.5 mm |
| Base Thickness | N/A |
| Mounting Holes Length Center to Center | 180 mm |
| Temp Description | Precision Grade 1, Rack Cut |
| Base Width | 30 mm |
| Material | Carbon Steel |
| Height | 24.100 mm |
| Length | 4,020.000 mm |
| Mounting Hole End Spacing | 88 |
| Inside Height | N/A |
| Weight | 0.0 LB |

