- 11 mm Wide
- 1000 mm Long
- Single Edge Slide
- Precision Grade 1
- Standard Holes
| Temp Description | Precision Grade 1, Standard Holes |
| Height | 3.050 mm |
| Type of Track | Flat Slide |
| Height to Center of Vee | N/A |
| Hole Dia. | 3.5 mm |
| Length | 1,000.000 mm |
| End Hole Spacing | 20.5 mm |
| Base Width | N/A |
| Thickness | 3.05 mm |
| Slide Width | 11 mm |
| Screw Size | M3x0.5 |
| Inside Height | N/A |
| Material | Carbon Steel |
| Hole Center to Center | 45 mm |
| Base Thickness | N/A |
| Mounting Holes Length Center to Center | 45 mm |
| Mounting Hole End Spacing | 20.5 |
| Mounting Hole Size | 3.5 mm |
| Bolt Hole Spacing | 45 mm |
| Vee Thickness | 3.05 mm |
| Weight | 0.0 LB |

