- 25 mm Diameter
- 7 mm Face Width
- 19 mm Stud Length
- Wide Track Roller w/Concentric w/Nitrile Seals
| Stud Dia. | 8 mm |
| Overall Length | 33.5 mm |
| Thread Diameter | M8 |
| Load Capacity [Max] | 1000 lbs |
| Roller Dia. | 25 mm |
| Stud Shoulder Diameter | 8 mm |
| Material | Carbon Steel |
| Hex Length | 6.5 mm |
| Stud Length | 19 mm |
| Roller Width | 7 mm |
| Thread Pitch | 1 mm |
| Temp Description | Concentric w/Nitrile Seals |
| Stud Shoulder Length | 5 mm |
| Hex Size | 13 mm |
| Weight | 0.089 LB |

