- 25 mm Diameter
- 14 mm Face Width
- 19 mm Stud Length
- Wide Track Roller w/Eccentric w/Metal Shields
| Overall Length | 35.6 mm |
| Stud Shoulder Diameter | 8 mm |
| Thread Diameter | M8 |
| Stud Dia. | 8 mm |
| Material | Carbon Steel |
| Temp Description | Eccentric w/Metal Shields |
| Hex Length | 1.1 mm |
| Roller Width | 14 mm |
| Thread Pitch | 1 mm |
| Hex Size | 13 mm |
| Load Capacity [Max] | 1600 lbs |
| Stud Shoulder Length | 4.9 mm |
| Roller Dia. | 25 mm |
| Stud Length | 19 mm |
| Weight | 0.0 LB |

