- 18 mm Diameter
- 10 mm Face Width
- 14 mm Stud Length
- Wide Track Roller w/Concentric w/Nitrile Seals
| Stud Shoulder Diameter | 6 mm |
| Hex Length | 1.1 mm |
| Stud Shoulder Length | 2.5 mm |
| Overall Length | 26.4 mm |
| Temp Description | Concentric w/Nitrile Seals |
| Material | Carbon Steel |
| Thread Pitch | 0.75 mm |
| Roller Width | 10 mm |
| Hex Size | 11 mm |
| Load Capacity [Max] | 600 lbs |
| Stud Length | 14 mm |
| Thread Diameter | M6 |
| Roller Dia. | 18 mm |
| Stud Dia. | 6 mm |
| Weight | 0.0 LB |

