- 36 mm OD
- 9 mm Roller Height
- 27.57 mm Groove Diameter
- 22 mm Long Stud
- roller Assembly w/Through Fixing Long Type
| Stud Shoulder Diameter | 10 mm |
| Thread Pitch | 1.25 mm |
| Roller Width | 9 mm |
| Overall Length | 36 mm |
| Material | Carbon Steel |
| Roller Groove Angle | 70 ° |
| Load Capacity [Max] | 1200 lbs |
| Hex Size | 15 mm |
| Temp Description | Concentric Stud, Through Fixing Long Type |
| Type of Bearing | Through Fixing Long Type |
| Stud Shoulder Length | 16.1 mm |
| Stud Dia. | 10 mm |
| Thread Diameter | M10 |
| Roller Groove Height Location | 8.3 mm |
| Hex Length | 3.8 mm |
| Roller Dia. | 36 mm |
| Roller Groove Diameter | 27.57 mm |
| Stud Length | 22 mm |
| Weight | 0.0 LB |

