- 18 mm OD
- 10 mm Roller Height
- 14 mm Groove Diameter
- 14 mm Long Stud
- roller Assembly w/Through Fixing Long Type
| Roller Groove Height Location | 6.75 mm |
| Stud Shoulder Length | 11.5 mm |
| Hex Size | 11 mm |
| Roller Width | 10 mm |
| Load Capacity [Max] | 200 lbs |
| Type of Bearing | Through Fixing Long Type |
| Stud Length | 14 mm |
| Temp Description | Concentric Stud w/Nitrile Seal, Through Fixing Long Type |
| Stud Shoulder Diameter | 6 mm |
| Overall Length | 26.4 in |
| Material | Carbon Steel |
| Roller Groove Angle | 70 ° |
| Hex Length | 1.8 mm |
| Roller Groove Diameter | 14 mm |
| Stud Dia. | 6 mm |
| Roller Dia. | 18 mm |
| Weight | 0.045 LB |

