- 32 mm Wide
- 6000 mm Long
- Single Edge Slide
- Precision Grade 3
- Counterbored Holes
| Height | 9.430 mm |
| Inside Height | N/A |
| Mounting Holes Length Center to Center | 90 mm |
| Type of Track | Flat Slide |
| Slide Width | 32 mm |
| Base Width | N/A |
| Height to Center of Vee | N/A |
| Base Thickness | N/A |
| Thickness | 9.43 mm |
| Length | 6,000.000 mm |
| Material | Carbon Steel |
| Temp Description | Precision Grade 3, Counterbored Holes |
| Mounting Hole End Spacing | 43 |
| Weight | 0.0 LB |

