- 34 mm Long
- 38 mm Wide
- 20 mm High
- Flanged Plastic Lubricator
| Accessory Type | Lubricator |
| Screw Size | M4 x 10 |
| Mounting Holes Length Center to Center | 25 mm |
| Wiper Width | 15 mm |
| Type | Flanged |
| Length | 34.000 mm |
| Height to Center of Vee | 11.5 mm |
| Mounting Hole Edge Spacing | 19 |
| Mounting Pad Height | 2.4 mm |
| Height | 20.000 mm |
| Weight | 0.0 LB |

