- 17 mm Long
- 38 mm Wide
- 20 mm High
- Compact Plastic Lubricator
| Length | 17.000 mm |
| Accessory Type | Lubricator |
| Screw Size | Ø3 x 16 |
| Mounting Holes Length Center to Center | 22 mm |
| Type | Compact |
| Mounting Hole Edge Spacing | 19 |
| Mounting Pad Height | 2.4 mm |
| Height | 20.000 mm |
| Wiper Width | 15 mm |
| Height to Center of Vee | 11.5 mm |
| Weight | 0.036 LB |

