- 34 mm Long
- 34 mm Wide
- 12.9 mm High
- Flanged Plastic Lubricator
| Type | Flanged |
| Screw Size | M4 x 10 |
| Height to Center of Vee | 8.3 mm |
| Mounting Holes Length Center to Center | 25 mm |
| Wiper Width | 16.6 mm |
| Height | 12.900 mm |
| Accessory Type | Lubricator |
| Mounting Hole Edge Spacing | 17 |
| Mounting Pad Height | 5 mm |
| Length | 34.000 mm |
| Weight | 0.018 LB |

