- 12 mm Long
- 28 mm Wide
- 16.5 mm High
- Compact Plastic Lubricator
| Mounting Pad Height | 2 mm |
| Height to Center of Vee | 9 mm |
| Screw Size | Ø3 x 10 |
| Wiper Width | 9.9 mm |
| Accessory Type | Lubricator |
| Height | 16.500 mm |
| Length | 12.000 mm |
| Mounting Hole Edge Spacing | 14 |
| Type | Compact |
| Mounting Holes Length Center to Center | 16 mm |
| Weight | 0.014 LB |

