- 19 mm Long
- 22.5 mm Wide
- 12 mm High
- Flanged Plastic Lubricator
| Mounting Holes Length Center to Center | 13 mm |
| Height to Center of Vee | 6.75 mm |
| Height | 12.000 mm |
| Type | Flanged |
| Screw Size | M2.5x6 |
| Mounting Hole Edge Spacing | 11.25 |
| Mounting Pad Height | 2 mm |
| Wiper Width | 6.5 mm |
| Accessory Type | Lubricator |
| Length | 19.000 mm |
| Weight | 0.0 LB |

