
- 76 mm Wide
- 6000 mm Long
- Double Edge Slide
- Precision Grade 3
- Counterbored Holes
Type of Track | Flat Slide |
Base Width | N/A |
Base Thickness | N/A |
Inside Height | N/A |
Mounting Holes Length Center to Center | 90 mm |
Slide Width | 76 mm |
Material | Carbon Steel |
Mounting Hole End Spacing | 43 |
Width | 77.580 mm |
Thickness | 9.43 mm |
Temp Description | Precision Grade 3, Counterbored Holes |
Height to Center of Vee | N/A |
Height | 9.430 mm |
Length | 6,000.000 mm |
Weight | 0.0 LB |
