- 120 mm Wide
- 4020 mm Long
- Double Edge Slide
- Precision Grade 2
- Counterbored Holes
| Width | 120.810 mm |
| Base Thickness | N/A |
| Base Width | N/A |
| Temp Description | Counterbored Holes, Precision Grade 2 |
| Type of Track | Flat Slide |
| Material | Carbon Steel |
| Mounting Hole End Spacing | 88 |
| Height to Center of Vee | N/A |
| Thickness | 9.43 mm |
| Mounting Holes Length Center to Center | 180 mm |
| Inside Height | N/A |
| Slide Width | 120 mm |
| Height | 9.430 mm |
| Length | 4,020.000 mm |
| Weight | 0.0 LB |

