- 120 mm Wide
- 4020 mm Long
- Double Edge Slide
- Precision Grade 1
- Counterbored Holes
| Mounting Hole End Spacing | 88 |
| Base Thickness | N/A |
| Temp Description | Precision Grade 1, Counterbored Holes |
| Thickness | 9.12 mm |
| Height | 9.120 mm |
| Length | 4,020.000 mm |
| Mounting Holes Length Center to Center | 180 mm |
| Type of Track | Flat Slide |
| Slide Width | 120 mm |
| Width | 120.810 mm |
| Height to Center of Vee | N/A |
| Material | Carbon Steel |
| Inside Height | N/A |
| Base Width | N/A |
| Weight | 0.0 LB |

