- 58 mm OD
- 14 mm Roller Height
- 46.08 mm Groove Diameter
- 17.8 mm Long Stud
- roller Assembly w/Blind Hole Fixing Type
| Roller Dia. | 58 mm |
| Hex Size | 27 mm |
| Mounting Plate Thickness | 10.5 mm |
| Stud Dia. | 14 mm |
| Roller Groove Height Location | 14.3 mm |
| Mounting Holes Length Center to Center | 89.5 mm |
| Stud Length | 17.8 mm |
| Roller Groove Angle | 70 ° |
| Load Capacity [Max] | 2600 lbs |
| Roller Width | 14 mm |
| Thread Diameter | M14 |
| Type of Bearing | Blind Hole Fixing Type |
| Thread Pitch | 1.5 mm |
| Roller Groove Diameter | 46.08 mm |
| Hex Length | 7.3 mm |
| Material | Carbon Steel |
| Temp Description | Blind Hole Fixing Type, Eccentric Stud w/Nitrile Seal |
| Overall Length | 22.8 mm |
| Weight | 0.0 LB |

