- 36 mm OD
- 9 mm Roller Height
- 27.57 mm Groove Diameter
- 13.8 mm Long Stud
- roller Assembly w/Blind Hole Fixing Type
| Material | Carbon Steel |
| Roller Groove Height Location | 8.3 mm |
| Type of Bearing | Blind Hole Fixing Type |
| Stud Length | 13.8 mm |
| Roller Groove Angle | 70 ° |
| Hex Length | 3.8 mm |
| Thread Diameter | M10 |
| Temp Description | Blind Hole Fixing Type, Eccentric Stud w/Nitrile Seal |
| Hex Size | 15 mm |
| Mounting Holes Length Center to Center | 60 mm |
| Roller Dia. | 36 mm |
| Roller Width | 9 mm |
| Overall Length | 14 mm |
| Load Capacity [Max] | 1200 lbs |
| Roller Groove Diameter | 27.57 mm |
| Thread Pitch | 1.25 mm |
| Mounting Plate Thickness | 6.5 mm |
| Stud Dia. | 10 mm |
| Weight | 0.0 LB |

