- 19.5 mm OD
- 5 mm Roller Height
- 14.8 mm Groove Diameter
- 7.4 mm Long Stud
- roller Assembly w/Blind Hole Fixing Type
| Stud Dia. | 6 mm |
| Overall Length | 9.2 mm |
| Hex Length | 3.2 mm |
| Roller Groove Diameter | 14.8 mm |
| Type of Bearing | Blind Hole Fixing Type |
| Thread Diameter | M6 |
| Roller Groove Angle | 70 ° |
| Mounting Holes Length Center to Center | 38 mm |
| Material | Carbon Steel |
| Roller Groove Height Location | 5.7 mm |
| Temp Description | Blind Hole Fixing Type, Eccentric Stud w/Nitrile Seal |
| Thread Pitch | 0.75 mm |
| Mounting Plate Thickness | 4 mm |
| Roller Dia. | 19.5 mm |
| Roller Width | 5 mm |
| Stud Length | 7.4 mm |
| Load Capacity [Max] | 240 lbs |
| Hex Size | 11 mm |
| Weight | 0.089 LB |

