- 66 mm Wide
- 33 mm High
- 4020 mm Long
- Flat Track
| Width | 66.000 mm |
| Inside Height | N/A |
| Screw Size | M12 |
| Height | 33.000 mm |
| Mounting Holes Length Center to Center | 180 mm |
| Base Thickness | N/A |
| Material | Carbon Steel |
| Mounting Hole Edge Spacing | 17 |
| Type of Track | Flat Slide |
| Height to Center of Vee | N/A |
| Base Width | N/A |
| Mounting Hole Size | 14 mm |
| Mounting Hole End Spacing | 88 |
| Length | 4,020.000 mm |
| Weight | 37.479 LB |

