- 32 mm Wide
- 16.4 mm High
- 4020 mm Long
- Flat Track
| Length | 4,020.000 mm |
| Screw Size | M6 |
| Mounting Holes Length Center to Center | 90 mm |
| Mounting Hole End Spacing | 43 |
| Inside Height | N/A |
| Mounting Hole Edge Spacing | 8.75 |
| Base Thickness | N/A |
| Width | 32.000 mm |
| Base Width | N/A |
| Height to Center of Vee | N/A |
| Mounting Hole Size | 7 mm |
| Height | 16.400 mm |
| Material | Carbon Steel |
| Type of Track | Flat Slide |
| Weight | 8.819 LB |

