- 24.4 mm Wide
- 12 mm High
- 2000 mm Long
- Flat Track
| Height to Center of Vee | N/A |
| Inside Height | N/A |
| Mounting Hole End Spacing | 20.5 |
| Mounting Holes Length Center to Center | 45 mm |
| Screw Size | M5 |
| Width | 24.400 mm |
| Mounting Hole Size | 6 mm |
| Length | 2,000.000 mm |
| Type of Track | Flat Slide |
| Material | Carbon Steel |
| Base Thickness | N/A |
| Mounting Hole Edge Spacing | 7.5 |
| Base Width | N/A |
| Height | 12.000 mm |
| Weight | 5.071 LB |

