- 185 mm Wide
- 210 mm Long
- Fixed Center Carriage For76 mm Slide
| Wheel Height | 34.7 mm |
| Wheel Plate Hole Spacing Width | 100 mm |
| Height to Center of Vee | 37 mm |
| Wheel Plate Assembly Length | 210 mm |
| Wheel Plate Assembly Height | 52.7 mm |
| Wheel Plate Assembly Width | 185 mm |
| Plate Length | 210 mm |
| Wheel Centers (Length)" | 123.51 mm |
| Slide Width | 76 mm |
| Wheel Plate Height | 18 mm |
| Plate Thickness | 18 mm |
| Wheel Plate Hole Spacing Length | 180 mm |
| Material | Anodized Aluminium Alloy |
| Wheel Plate Fastener Size | 10 mm |
| Plate Width | 185 mm |
| Weight | 0.0 LB |

