- 115 mm Wide
- 150 mm Long
- Fixed Center Carriage For44 mm Slide
description
- Combine linear and rotary motion for customized track systems to follow virtually any path. This unique system features rings, curved segments, straight slides and carriages capable of traveling over both. Carriages are made from anodized aluminum. Ring slides are manufactured from high quality steel, zone hardened on the V edges and precision ground all over with datum register faces provided internally and externally for ease of location. Standard 360° rings, and 180° segments are shown below, along with fixed center carriages. Other options available via special order include straight slides, bogie type carriages (for bends of differing radii), eccentric and concentric bearing assemblies, internal and external gear options, tapped hole options and more. Call for pricing and availability.
| Wheel Height | 21.3 mm |
| C | 125 mm |
| F | 75 mm |
| Wheel Plate Assembly Length | 150 mm |
| Wheel Plate Height | 14 mm |
| Wheel Plate Hole Spacing Length | 125 mm |
| Wheel Plate Fastener Size | 8 mm |
| U | 14 mm |
| Height to Center of Vee | 25.5 mm |
| Plate Length | 150 mm |
| Material | Anodized Aluminium Alloy |
| W | 21.3 mm |
| Wheel Plate Assembly Height | 35.3 mm |
| For Ring/Segment Dia. | 612 mm |
| Wheel Centers (Length)" | 78.8 mm |
| Type | Carriages |
| D | 38 mm |
| Plate Width | 115 mm |
| Slide Width | 44 mm |
| V | M8x1.25 |
| B | 115 mm |
| Plate Thickness | 14 mm |
| Wheel Plate Hole Spacing Width | 75 mm |
| Wheel Plate Assembly Width | 115 mm |
| E | 25.5 mm |
| Component | Carriages |
| Weight | 0.0 LB |

