- 43 mm Long
- 22.8 mm wide
- 11.2 mm High
- Rigid Plastic Cap Wiper
| Mounting Pad Height | 11.2 mm |
| Height to Center of Vee | 5.7 mm |
| Height | 11.200 mm |
| Screw Size | M2.5x12 |
| Width | 22.800 mm |
| Mounting Holes Length Center to Center | 35 mm |
| Accessory Type | Cap Wiper |
| Length | 43.000 mm |
| Mounting Hole Edge Spacing | 11.3 |
| Weight | 0.014 LB |

