- 185 mm Width
- 400 mm Long
- 20 mm Thick
- Carriage For 76 mm Slide
| Height to Center of Vee | 19 mm |
| Plate Length | 400 mm |
| Slide Width | 76 mm |
| Wheel Centers (Length)" | 298 mm |
| Plate Thickness | 20 mm |
| Plate Width | 185 mm |
| Weight | 9.128 LB |
| Height to Center of Vee | 19 mm |
| Plate Length | 400 mm |
| Slide Width | 76 mm |
| Wheel Centers (Length)" | 298 mm |
| Plate Thickness | 20 mm |
| Plate Width | 185 mm |
| Weight | 9.128 LB |