- 150 mm Width
- 240 mm Long
- 18 mm Thick
- Carriage For 76 mm Slide
- Removable Type
| Height to Center of Vee | 11.5 mm |
| Temp Description | Removable Type |
| Plate Width | 150 mm |
| Wheel Centers (Length)" | 165 mm |
| Slide Width | 76 mm |
| Plate Thickness | 18 mm |
| Plate Length | 240 mm |
| Weight | 0.0 LB |

