- 116 mm Width
- 180 mm Long
- 14.5 mm Thick
- Carriage For 44 mm Slide
| Slide Width | 44 mm |
| Height to Center of Vee | 8.3 mm |
| Plate Thickness | 14.5 mm |
| Wheel Centers (Length)" | 145 mm |
| Plate Width | 116 mm |
| Plate Length | 180 mm |
| Weight | 2.514 LB |
| Slide Width | 44 mm |
| Height to Center of Vee | 8.3 mm |
| Plate Thickness | 14.5 mm |
| Wheel Centers (Length)" | 145 mm |
| Plate Width | 116 mm |
| Plate Length | 180 mm |
| Weight | 2.514 LB |