- 95 mm Width
- 200 mm Long
- 12.5 mm Thick
- Carriage For 35 mm Slide
| Plate Width | 95 mm |
| Plate Length | 200 mm |
| Height to Center of Vee | 6.8 mm |
| Slide Width | 35 mm |
| Plate Thickness | 12.5 mm |
| Wheel Centers (Length)" | 140 mm |
| Weight | 1.583 LB |
| Plate Width | 95 mm |
| Plate Length | 200 mm |
| Height to Center of Vee | 6.8 mm |
| Slide Width | 35 mm |
| Plate Thickness | 12.5 mm |
| Wheel Centers (Length)" | 140 mm |
| Weight | 1.583 LB |